Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED UNILUMIN U-SLIM LEFT 2000

  • Mfr # TILD1X2US-L

  • Zoro # G312085891


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Height
19.69 in
For Use With
Unilumin: USLIM 1.9, USLIM 2.6, USLIM 3.9, USLIM 4.8, KSLIM 2.9, KSLIM 3.9, USLIM II 1.5, USLIM II 1.8, USLIM II 2.5, USLIM II 3.2, USLIM II 3.9
Load Capacity
35 lb
Mounting
Wall Mountable
Features
Lateral Adjustment, Adjustable, Plumb Adjustment, Easy to Install
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILD1X2US-L
Zoro #
G312085891
UPC #
-
Country of Origin
United States

Dimensions

Height
19.69 in
Depth
6.10 in
Max. Adjustable Depth
6.10 in
Min. Adjustable Depth
5.37 in
Maximum Adjustable Depth
6.10 in
Minimum Adjustable Depth
5.37 in
Height Adjustable
Yes

Details

Item
Wall Mount
For Use With
Unilumin: USLIM 1.9, USLIM 2.6, USLIM 3.9, USLIM 4.8, KSLIM 2.9, KSLIM 3.9, USLIM II 1.5, USLIM II 1.8, USLIM II 2.5, USLIM II 3.2, USLIM II 3.9
Load Capacity
35 lb
Mounting
Wall Mountable
Features
Lateral Adjustment, Adjustable, Plumb Adjustment, Easy to Install
VESA Mount Compatible
Yes
Orientation
Landscape
Mount Profile
Fixed
Number of Displays Supported
2
Device Supported
Display, Video Wall, LED Display
Application
Wall
Compatibility
Unilumin: USLIM 1.9 USLIM 2.6 USLIM 3.9 USLIM 4.8 KSLIM 2.9 KSLIM 3.9 USLIM II 1.5 USLIM II 1.8 USLIM II 2.5 USLIM II 3.2 USLIM II 3.9
Series
TiLED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.