Zoro Homepage

LED UNILUMIN U-SLIM MIDDLE 100

  • Mfr # TILD1X1US-M

  • Zoro # G212085885


product price: $336.99
/ea
Free Shipping & Returns

Key Features

For Use With
Unilumin: USLIM 1.9, USLIM 2.6, USLIM 3.9, USLIM 4.8, KSLIM 2.9, KSLIM 3.9, USLIM II 1.5, USLIM II 1.8, USLIM II 2.5, USLIM II 3.2, USLIM II 3.9
Load Capacity
35 lb
Mounting
Wall
Features
Lateral Adjustment, Easy to Install, Adjustable
Max. Adjustable Depth
6.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILD1X1US-M
Zoro #
G212085885
UPC #
-
Country of Origin
United States

Dimensions

Max. Adjustable Depth
6.10 in
Min. Adjustable Depth
5.37 in
Minimum Adjustable Depth
5.37 in
Maximum Adjustable Depth
6.10 in

Details

Item
Wall Mount
For Use With
Unilumin: USLIM 1.9, USLIM 2.6, USLIM 3.9, USLIM 4.8, KSLIM 2.9, KSLIM 3.9, USLIM II 1.5, USLIM II 1.8, USLIM II 2.5, USLIM II 3.2, USLIM II 3.9
Load Capacity
35 lb
Mounting
Wall
Features
Lateral Adjustment, Easy to Install, Adjustable
Number of Displays Supported
1
Device Supported
LED Display, Display
Mount Profile
Fixed
VESA Mount Compatible
Yes
Orientation
Landscape
Application
Wall
Compatibility
Unilumin: USLIM 1.9 USLIM 2.6 USLIM 3.9 USLIM 4.8 KSLIM 2.9 KSLIM 3.9 USLIM II 1.5 USLIM II 1.8 USLIM II 2.5 USLIM II 3.2 USLIM II 3.9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.