
LED UNILUMIN U-SLIM MIDDLE 500
Mfr # TILD1X05US-M
Zoro # G312085877
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Features
Plumb Adjustment, Micro Adjustment, Lateral Adjustment, Adjustable
Mount Surface
Wall
Device Supported
dvLED, Video Wall
Minimum Adjustable Depth
5.37 in
Mounting
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TILD1X05US-M
Zoro #
G312085877
UPC #
-
Country of Origin
United States
Dimensions
Minimum Adjustable Depth
5.37 in
Maximum Adjustable Depth
6.12 in
Details
Features
Plumb Adjustment, Micro Adjustment, Lateral Adjustment, Adjustable
Mount Surface
Wall
Item
Wall Mount
Device Supported
dvLED, Video Wall
Mounting
Wall Mountable
Mount Function
Wall Mount, LED Wall
Series
TiLED
Mount Profile
Fixed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.