Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED UNILUMIN U-SLIM RIGHT 2000

  • Mfr # TILD1X2US-R

  • Zoro # G712085835


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Height
19.69 in
Load Capacity
35 lb
Mounting
Wall Mountable
Depth
6.10 in
Features
Easy to Install, Plumb Adjustment, Lateral Adjustment, Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILD1X2US-R
Zoro #
G712085835
UPC #
-
Country of Origin
United States

Dimensions

Height
19.69 in
Depth
6.10 in
Max. Adjustable Depth
6.10 in
Min. Adjustable Depth
5.37 in
Minimum Adjustable Depth
5.37 in
Maximum Adjustable Depth
6.10 in
Height Adjustable
Yes

Details

Item
Wall Mount
Load Capacity
35 lb
Mounting
Wall Mountable
Features
Easy to Install, Plumb Adjustment, Lateral Adjustment, Adjustable
Mount Profile
Fixed
VESA Mount Compatible
Yes
Number of Displays Supported
2
Orientation
Landscape
Application
Wall
Device Supported
LED Display, Display, Video Wall
Series
TiLED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.