
Left Right Speaker Accessory L
Mfr # PACLR2
Zoro # G5176045
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
50 lb
Features
Features,"Recycled, VESA Mount Compatible"
Includes
Mounting Hardware.
Assembly
Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PACLR2
Zoro #
G5176045
UPC #
841872147093
Country of Origin
United States
Dimensions
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
46 in
Min. Screen Size Supported
46 in
Max. Screen Size Supported
65 in
Details
Color
Black
Weight Capacity
50 lb
Features
Features,"Recycled, VESA Mount Compatible"
Item
Mounting Adapter
Includes
Mounting Hardware.
Assembly
Not Required
For Use On
Speaker, Flat Panel Display
Product Type
Mounting Adapter
Mounting Pattern
200 x 200
VESA Mount Compatible
Yes
Recycled
Yes
Device Supported
Speaker, Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.