
LEGRAND-CHIEF MEDIUM THINSTALL DUAL SWING ARM WALL DISPLAY MOUNT, TYPICAL SCREEN
Mfr # TS318TU
Zoro # G316255474
product price: $497.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Wall Mountable
Color
Black
Maximum Load Capacity
75 lb
Width
22.60 in
Product Line
Thinstall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS318TU
Zoro #
G316255474
UPC #
841872149387
Country of Origin
China
Dimensions
Width
22.60 in
Minimum Screen Size Supported
32 in
Height
17.20 in
Height Adjustable
Yes
Maximum Adjustable Height
1 in
Maximum Adjustable Depth
18.20 in
Maximum Screen Size Supported
65 in
Depth
1.30 in
Details
Form Factor
Wall Mountable
Color
Black
Maximum Load Capacity
75 lb
Product Line
Thinstall
Recycled
Yes
Device Supported
Flat Panel Display, Display, Monitor, TV
Package Contents
1 x Main Assembly, 1 x Wall Rail, 1 x Right Upright, 1 x Left Upright, 1 x Top Interface Support, 1 x Bottom Interface Support, 2 x Wall Rail Cover, 1 x Rag Screw Cover, 1 x Bumper, 1 x Latch Spacer, 2 x Long Adhesive, 4 x Short Adhesive, Mounting Hardware
VESA Mount Compatible
Yes
Mount Profile
Low Profile
Features
Tilt, Centris, Extendable, Cable Management
Mounting Pattern
100 x 100, 600 x 400
Item
Mounting Arm
Number of Displays Supported
1
Compatible With
LCD Screen, LED Screen, Plasma Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.