LEGRAND-CHIEF ODM LFP UNIV SWING ARM MOUNT
Mfr # ODMLA25
Zoro # G122606163
product price: $893.99
/ea
Free Shipping & Returns
Key Features
Maximum Screen Size Supported
80 in
Depth
4.88 in
Device Supported
Digital Signage Display
Maximum Load Capacity
150 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODMLA25
Zoro #
G122606163
UPC #
841872168258
Country of Origin
China
Dimensions
Maximum Screen Size Supported
80 in
Depth
4.88 in
Width
29.45 in
Height
18.50 in
Details
Device Supported
Digital Signage Display
Maximum Load Capacity
150 lb
Color
Black
Number of Displays Supported
1
Item
Wall Mount
Mounting Pattern
709 x 444, 75 x 75
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.