Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEGRAND-CHIEF WALL ENC, 16X16, MTI-D, PRE/PST INST-WHITE

  • Mfr # PAC526FW

  • Zoro # G322445142


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Depth
3.90 in
Color
White
Certifications & Standards
UL Listed
Width
14.25 in
Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC526FW
Zoro #
G322445142
UPC #
841872173382
Country of Origin
United States

Dimensions

Depth
3.90 in
Width
14.25 in
Height
14.25 in

Details

Color
White
Certifications & Standards
UL Listed
Material
Steel
Item
Mounting Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.