Zoro Homepage

Legrand Dt Power Center 3Ac 2X

  • Mfr # KRADPC32B

  • Zoro # G7171456


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Height
2.3 in
Mount Type
Vertical, Horizontal
Width
6 in
Features
Environmentally Friendly
Depth
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRADPC32B
Zoro #
G7171456
UPC #
841872172378
Country of Origin
China

Dimensions

Height
2.3 in
Width
6 in
Depth
2.3 in
Cord Length
6 ft

Details

Mount Type
Vertical, Horizontal
Features
Environmentally Friendly
Color
Black
Series
KRADP
Product Type
Power Strip
Maximum Input Current
15 A
Receptacle Type
USB, AC Power
Package Contents
Desktop Power Center, 3 AC, 2 USB-A, Black Desktop Clamp Fixed Mounting Hardware
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Receptacles
2 x USB, 3 x AC Power
Form Factor
Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.