Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lfp Dual Head Floor Stan

  • Mfr # PF22000B

  • Zoro # G5170847


product price: $1,099.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Black
Mounting
Floor Stand
Display Type Supported
Plasma
Max. Screen Size Supported
65 in
Max. Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF22000B
Zoro #
G5170847
UPC #
841872105796
Country of Origin
United States

Dimensions

Max. Screen Size Supported
65 in
Max. Adjustable Stand Height
7 in

Details

Color
Black
Item
Display Stand
Mounting
Floor Stand
Display Type Supported
Plasma
Max. Load Capacity
400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.