
Lfp Dual Head Floor Stand, PF22000S
Mfr # PF22000S
Zoro # G6203295
product price: $1,137.99
/ea
Free Shipping & Returns
Key Features
Number of Displays Supported
2
Depth
42.99 in
Color
Silver
Height
94.49 in
Features
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF22000S
Zoro #
G6203295
UPC #
841872105819
Country of Origin
United States
Dimensions
Depth
42.99 in
Height
94.49 in
Maximum Screen Size Supported
71 in
Maximum Adjustable Stand Height
34 in
Height Adjustable
Yes
Width
35.98 in
Details
Number of Displays Supported
2
Color
Silver
Features
Cable Management
Maximum Load Capacity
400 lb
Item
Display Stand
Display Type Supported
Flat Panel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.