
Lfp Dual Head Floor Stand, PF2UB
Mfr # PF2UB
Zoro # G6206384
product price: $1,347.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Body Material
Aluminum
Depth
30 in
Width
36 in
Color
Black
Display Type Supported
Flat Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF2UB
Zoro #
G6206384
UPC #
841872101132
Country of Origin
United States
Dimensions
Depth
30 in
Width
36 in
Height
94.50 in
Details
Body Material
Aluminum
Item
Display Stand
Color
Black
Display Type Supported
Flat Panel
Maximum Load Capacity
400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.