
Lfp Dual Head Floor Stand, PF2US
Mfr # PF2US
Zoro # G5170682
product price: $789.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Silver
Height
94.5"
Width
36"
Weight Capacity
400 lb
Assembly
Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF2US
Zoro #
G5170682
UPC #
-
Country of Origin
Unknown
Dimensions
Height
94.5"
Width
36"
Depth
43"
Details
Color
Silver
Weight Capacity
400 lb
Assembly
Required
Includes
Mounting Hardware.
Item
TV Stand
Product Type
TV Stand
Compatibility
Flat Panel Display: 42" to 71"
Recycled
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.