
Lfp Four Arm Dual Universal
Mfr # PNRUS
Zoro # G6230613
product price: $705.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Width
27.3 in
Height
19.5 in
Device Supported
Flat Panel Display
Product Type
Mounting Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNRUS
Zoro #
G6230613
UPC #
841872051550
Country of Origin
United States
Dimensions
Depth
3 in
Width
27.3 in
Height
19.5 in
Details
Color
Silver
Device Supported
Flat Panel Display
Product Type
Mounting Arm
Series
PNR
Compatibility
Large Flat Panel Display
Maximum Load Capacity
200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.