Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lg Fusion Adj Tilt Mount

  • Mfr # LTM5045

  • Zoro # G5139688


product price: $209.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Height
16.5"
Width
34.4"
Weight Capacity
200 lb
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTM5045
Zoro #
G5139688
UPC #
841872121284
Country of Origin
Unknown

Dimensions

Height
16.5"
Width
34.4"
Depth
2"
Max. Screen Size Supported
63 in
Max. Adjustable Height
0.50 in
Min. Screen Size Supported
37 in

Details

Color
Black
Weight Capacity
200 lb
Compatibility
Flat Panel Display
Features
Tilt
Product Type
Wall Mount
Includes
Mounting Hardware.
Device Supported
Flat Panel Display
Series
LTM
Recycled
Yes
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.