Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lg In-Wall Mnt W/Univ

  • Mfr # PIWRFUB

  • Zoro # G5308354


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
PIWRFUB In-Wall Swing Arm Mount Includes:Installation template.
Series
PIWRF
Device Supported
Flat Panel Display
Max. Screen Size Supported
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIWRFUB
Zoro #
G5308354
UPC #
841872110677
Country of Origin
United States

Dimensions

Max. Screen Size Supported
65 in

Details

Color
Black
Item
Wall Mount
Includes
PIWRFUB In-Wall Swing Arm Mount Includes:Installation template.
Series
PIWRF
Device Supported
Flat Panel Display
Max. Load Capacity
200 lb
Compatibility
Up to 65" Plasma, LCD TVs and Monitors

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.