Zoro Homepage

LG INWALL BOX 14.25X22-LL, FLG, 6PWR, WT

  • Mfr # PAC527LFWP6

  • Zoro # G100689287


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Width
15.40 in
Depth
3.90 in
Height
23.26 in
Device Supported
A/V Equipment
Features
Built-in Lever Lock Plate, Cable Management, Surge Protected Receptacle, Lockable, Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC527LFWP6
Zoro #
G100689287
UPC #
841872174556
Country of Origin
United States

Dimensions

Width
15.40 in
Depth
3.90 in
Height
23.26 in

Details

Item
Mounting Box
Device Supported
A/V Equipment
Features
Built-in Lever Lock Plate, Cable Management, Surge Protected Receptacle, Lockable, Flexible
Mount Pattern
Universal
Minimum Load Capacity
10 lb
Maximum Load Capacity
40 lb
Package Contents
Proximity Extra-Large In-Wall Storage Box, 2 x Lever Lock Plates, Flange, Cover
Application
In-wall
Series
PAC527L
Color
White, Black
Product Line
Proximity Lever Lock

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.