Zoro Homepage

Lg Inwall Box 14.25X22 Llflg4P, PAC527LFWP4

  • Mfr # PAC527LFWP4

  • Zoro # G200689255


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Depth
3.90 in
Height
14.25 in
Maximum Load Capacity
40 lb
Features
Surge Protected Receptacle, Lockable, Cable Management, Built-in Lever Lock Plate, Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC527LFWP4
Zoro #
G200689255
UPC #
841872174549
Country of Origin
United States

Dimensions

Width
22 in
Depth
3.90 in
Height
14.25 in

Details

Item
Mounting Box
Maximum Load Capacity
40 lb
Features
Surge Protected Receptacle, Lockable, Cable Management, Built-in Lever Lock Plate, Flexible
Mount Pattern
Universal
Minimum Load Capacity
10 lb
Device Supported
A/V Equipment
Application
In-wall
Color
Black, White
Product Line
Proximity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.