Shop CHIEF
See all product information
Create Account
LH200 Series: 0.94 Spider Thickness, 5/8 ID, 3/16 Keyway, 1.08 LTB, 3.15 OD
- Mfr # ROTEX 38/CI/1/.625/.188/SS/L=1.08 in
- Zoro # G516317422
product price:Â
$
81.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hose Inside Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ROTEX 38/CI/1/.625/.188/SS/L=1.08 in
- Zoro #
- G516317422
- UPC #
- 615986064054
- Country of Origin
- Unknown
- Item
- Jaw Couplers
Dimensions
- Hose Inside Dia.
- 5/8 in
Description
LH Series coupling is designed specifically for hydraulic applications. The shortened overall length allows for easy replacement and installation with four insert durometers available. The LH Series design also offers more torque capacity when compared to other similar hydraulic couplings. Features: Industry Standard Overall Length Four insert options Standard spline bores available per SAE specification Fail-safe - performs even if elastomer fails No metal to metal contact Benefits: Superior torque capacity verses industry standard design Quickship delivery on standard bore and keyway combinations Resistant to hydraulic fluid, oil, grease, dirt and moisture Hubs available in cast or sintered iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.