Zoro Homepage

Lifting Arm Black

  • Mfr # KSA1004B

  • Zoro # G6198228


product price: $179.99
/ea
Free Shipping & Returns

Key Features

For Use With
Up to 30" Small Flat Panel Displays
Color
Black
Device Supported
Flat Panel Display
Maximum Screen Size Supported
30 in
Maximum Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSA1004B
Zoro #
G6198228
UPC #
841872048918
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
30 in

Details

Item
Mounting Arm
For Use With
Up to 30" Small Flat Panel Displays
Color
Black
Device Supported
Flat Panel Display
Maximum Load Capacity
25 lb
Certifications & Standards
VESA 75mm/100mm
Package Contents
1 x Height-Adjustable Extension Arm, 2 x Washer, UHMW, 0.640 ID X 0.845 OD, 2 x Washer, UHMWPE, 0.318 ID X 0.031 OD, 1 x Pivot Pin, SPF, 2 x Capscrew, Button head, 1 x Lock nut, nylock, 4 x Spacer, stainless steel, 0.320 X 0.018, 1 x Large lock nut, nylock, 3/16" Hex key, 5/32" Hex key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.