
Locking Commercial Caster Set
Mfr # CASTER/CMLCK
Zoro # G6210374
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Load Capacity
175 lb
Product Type
Caster
Diameter
2.50"
Compatibility
KAR/SKR series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CASTER/CMLCK
Zoro #
G6210374
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
2.50"
Details
Material
Rubber
Load Capacity
175 lb
Product Type
Caster
Compatibility
KAR/SKR series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.