Zoro Homepage

Locking Security Cover 2U, Ple

  • Mfr # LSCP-2

  • Zoro # G7159373


product price: $47.29
/ea

Key Features

Material
Steel
Color
Black
Device Supported
Rack
Compatible Rack Height
2U
Product Type
Covering Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSCP-2
Zoro #
G7159373
UPC #
670429009627
Country of Origin
United States

Dimensions

Compatible Rack Height
2U

Details

Material
Steel
Color
Black
Device Supported
Rack
Product Type
Covering Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.