
Locking Storage Drawer
Mfr # PAC730B
Zoro # G5179502
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Type
Shelf
Overall Height
4.8 in
Overall Width
20 in
Overall Depth
14.4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC730B
Zoro #
G5179502
UPC #
841872123110
Country of Origin
United States
Dimensions
Overall Height
4.8 in
Overall Width
20 in
Overall Depth
14.4 in
Height Range
0 in to 3.5 in
Width Range
0 in to 17.5 in
Depth Range
0 in to 12 in
Details
Type
Shelf
Color
Black
Item
Secure Storage Shelf
Compatible With
Chief Medium & Large Carts & Stands
Load Capacity
25 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.