Zoro Homepage

Low Profile Static Mount, 32"

  • Mfr # PSM2182

  • Zoro # G5142384


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Weight Capacity
175 lb
Features
Quick Release Mechanism, Locking System
Compatibility
http://www.chiefmfg.com/Products/PSM2182
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM2182
Zoro #
G5142384
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
65 in
Min. Screen Size Supported
32 in

Details

Color
Black
Material
Steel
Weight Capacity
175 lb
Features
Quick Release Mechanism, Locking System
Compatibility
http://www.chiefmfg.com/Products/PSM2182
Product Type
Wall Mount
Standards
TUV, UL.
Series
PSM
Item
Wall Mount
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.