Zoro Homepage

Low Profile Static Mount, 37"

  • Mfr # PSM2026

  • Zoro # G6226903


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Features
Quick Release Mechanism, Locking System
Compatibility
http://www.chiefmfg.com/Products/PSM2026
Product Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM2026
Zoro #
G6226903
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
65 in

Details

Color
Black
Material
Steel
Features
Quick Release Mechanism, Locking System
Compatibility
http://www.chiefmfg.com/Products/PSM2026
Product Type
Wall Mount
Maximum Load Capacity
175 lb
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Body Material
Steel
Certifications & Standards
TUV, UL
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.