
Low Profile Static Mount- 42",
Mfr # PSM2304
Zoro # G6210435
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Locking System, Quick Release Mechanism
Material
Steel
Compatibility
http://www.chiefmfg.com/Products/PSM2304
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM2304
Zoro #
G6210435
UPC #
-
Country of Origin
Unknown
Dimensions
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
65 in
Details
Color
Black
Features
Locking System, Quick Release Mechanism
Material
Steel
Compatibility
http://www.chiefmfg.com/Products/PSM2304
Product Type
Wall Mount
Body Material
Steel
Item
Wall Mount
Maximum Load Capacity
175 lb
Certifications & Standards
TUV, UL
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.