
Chief Large 25" Extension Monitor Arm Flat Panel Wall Mount - For Displays 42-86" - 200 lb - Black
Mfr # PNRUB
Zoro # G5772616
product price: $926.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
19.5"
Width
27.3"
Load Capacity
200 lb
Features
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNRUB
Zoro #
G5772616
UPC #
-
Country of Origin
Unknown
Dimensions
Height
19.5"
Width
27.3"
Depth
3"
Max. Screen Size Supported
86 in
Min. Screen Size Supported
42 in
Details
Item
Mounting Arm
Color
Black
Load Capacity
200 lb
Features
Cable Management
Includes
2 x Cover Plates, 4 x End Caps, 12 x Tiewraps, 1 x Wrench, Adjustment, 1 x Bar, Adjustment
Series
PNR
Product Type
Mounting Arm
Compatibility
Large Flat Panel Display
Mount Profile
Low Profile
Device Supported
Monitor, Flat Panel Display
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.