Zoro Homepage

Chief Speed-Connect RPMAU Projector Ceiling Mount with Keyed Locking - Steel - 50 lb - Black

  • Mfr # RPMAU

  • Zoro # G9048808


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
2.75 in
Width
6.50 in
For Use With
Projector
Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMAU
Zoro #
G9048808
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.75 in
Width
6.50 in
Depth
5.50 in

Details

Item
Ceiling Mount
Color
Black
For Use With
Projector
Load Capacity
50 lb
Material
Steel
Includes
Speed-Connect RPMAU Projector Ceiling Mount with Keyed Locking Includes:1 x SLMU Assembly, 4 x (M6 x 12mm) Phillips Pan Head Screw, 4 x (M5 x 12mm) Phillips Pan Head Screw, 4 x (M4 x 10mm) Phillips Pan Head Screw, 4 x (M3 x 10mm) Phillips Pan Head Screw, 4 x (M2.5 x 10mm) Phillips Pan Head Screw, 4 x (M6) Flat Washer, 4 x (M4) Flat Washer, 4 x (M6 x 20mm) Phillips Pan Head Screw, 4 x (M5 x 20mm) Phillips Pan Head Screw, 4 x (M4 x 20mm) Phillips Pan Head Screw, 4 x (M3 x 20mm) Phillips Pan Head Screw
Device Supported
Projector
Compatibility
Projector
Series
Speed-Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.