Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mcm1U And Cpa048P Kit

  • Mfr # MCM1X2U

  • Zoro # G5170296


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.3 in
Width
20.7 in
Includes
(1) 4ft Pre-Drilled Column.
Features
Features,"Roll Adjustment, VESA Mount Compatible"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCM1X2U
Zoro #
G5170296
UPC #
841872158860
Country of Origin
United States

Dimensions

Height
16.3 in
Width
20.7 in
Depth
6.3 in

Details

Color
Black
Includes
(1) 4ft Pre-Drilled Column.
Features
Features,"Roll Adjustment, VESA Mount Compatible"
For Use On
Flat Panel Display
Series
MCM
Product Type
Ceiling Mount
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Mounting Pattern
460 x 400, 200 x 100
Item
Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.