
Med Fsn Dynamic Adj Mnt
Mfr # MPD1U
Zoro # G7170677
product price: $3,342.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Maximum Load Capacity
133 lb
Height
69 in
Color
Black
Width
57.90 in
Features
Heavy Duty, Caster, Lockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPD1U
Zoro #
G7170677
UPC #
841872168180
Country of Origin
United States
Dimensions
Height
69 in
Width
57.90 in
Height Adjustable
Yes
Depth
34.50 in
Details
Maximum Load Capacity
133 lb
Color
Black
Features
Heavy Duty, Caster, Lockable
Product Line
Fusion
Product Type
Display Stand
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.