
Med Fusn Fixed Wall Mnt
Mfr # MSM3044
Zoro # G7153502
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Height
16.5"
Width
25.4"
Depth
2"
Color
Black
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSM3044
Zoro #
G7153502
UPC #
841872121505
Country of Origin
Unknown
Dimensions
Height
16.5"
Width
25.4"
Depth
2"
Minimum Screen Size Supported
26 in
Maximum Screen Size Supported
47 in
Height Adjustable
Yes
Details
Color
Black
Product Type
Wall Mount
Compatibility
http://www.chiefmfg.com/Products/MSM3044
Certifications & Standards
UL
Maximum Load Capacity
125 lb
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Product Series
MSM
Product Line
FUSION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.