
Medium Cpu Holder
Mfr # FCA651B
Zoro # G5170576
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Type
CPU Mount
Overall Height
11 in
Overall Width
3.9 in
Overall Depth
15.7 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA651B
Zoro #
G5170576
UPC #
841872156620
Country of Origin
United States
Dimensions
Overall Height
11 in
Overall Width
3.9 in
Overall Depth
15.7 in
Max Equip Size
10 in x 3.63 in x 10 in
Details
Type
CPU Mount
Color
Black
Item
FUSION Carts and Stands Medium CPU Holder
Load Capacity
10 lbs
Series
FCA651
Compatible With
CPU, Media Player
Features
Mounts to Side of Column or on Back of the Cart / Stand's Head; Easy Access to Cable Connections and Buttons, Ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.