Zoro Homepage

Medium Dynamic Height Adjust W

  • Mfr # MSD1U

  • Zoro # G5171407


product price: $1,619.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
25 in
Width
34.8 in
Weight Capacity
136 lb
Depth
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSD1U
Zoro #
G5171407
UPC #
841872168197
Country of Origin
United States

Dimensions

Height
25 in
Width
34.8 in
Depth
5.1 in

Details

Color
Black
Weight Capacity
136 lb
For Use On
Monitor
Number of Displays Supported
1
Series
Fusion
Product Type
Wall Mount
Mounting Pattern
100 x 100, 650 x 400
Item
Wall Mount
Device Supported
Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.