MEDIUM FIT FIXED WALL DISPLAY MOUNT
- Mfr # RMF3
- Zoro # G416255497
product price:Â
$
101.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
19.17 in
Depth
0.98 in
Height
22.01 in
Features
Robust, Magnetic Pull/Release System
VESA Mount Compatible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMF3
- Zoro #
- G416255497
- UPC #
- 841872176666
- Country of Origin
- China
Dimensions
- Width
- 19.17 in
- Depth
- 0.98 in
- Height
- 22.01 in
- Maximum Screen Size Supported
- 65 in
- Height Adjustable
- Yes
- Minimum Screen Size Supported
- 32 in
Details
- Item
- Wall Mount
- Features
- Robust, Magnetic Pull/Release System
- VESA Mount Compatible
- Yes
- Mount Profile
- Low Profile
- Maximum Load Capacity
- 125 lb
- Mounting Pattern
- 550 x 450
- Device Supported
- Display
- Color
- Black
- Product Line
- Medium FIT
- Mount Pattern
- Universal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.