Zoro Homepage

Medium Flat Panel Swing Arm -

  • Mfr # MPWVB

  • Zoro # G5459317


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Device Supported
Flat Panel Display
Compatibility
26"-50" Flat Panel Displays
Max. Load Capacity
125 lb
Min. Screen Size Supported
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPWVB
Zoro #
G5459317
UPC #
841872114644
Country of Origin
China

Dimensions

Min. Screen Size Supported
26 in
Max. Screen Size Supported
50 in

Details

Color
Black
Item
Wall Mount
Device Supported
Flat Panel Display
Compatibility
26"-50" Flat Panel Displays
Max. Load Capacity
125 lb
Series
MPW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.