Medium Flat Panel Wall M
Mfr # MPTUB
Zoro # G5169842
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
125 lb
Compatibility
30" - 50" TV/Monitor/Flat Panel Display
Max. Screen Size Supported
50 in
Series
MPT
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPTUB
Zoro #
G5169842
UPC #
841872145211
Country of Origin
United States
Dimensions
Max. Screen Size Supported
50 in
Min. Screen Size Supported
30 in
Details
Weight Capacity
125 lb
Compatibility
30" - 50" TV/Monitor/Flat Panel Display
Series
MPT
Device Supported
Flat Panel Display
Item
Mounting Arm
Includes
MPTUB Swing Arm Tilt Wall Mount, Universal Interface Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.