Zoro Homepage

Medium Fusion Fixed Wall Display Mount

  • Mfr # MSA1U

  • Zoro # G0641001


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
17.9 in
Width
25.8 in
Weight Capacity
125 lb
Monitor Capacity
32 to 65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSA1U
Zoro #
G0641001
UPC #
841872163734
Country of Origin
Unknown

Dimensions

Height
17.9 in
Width
25.8 in
Depth
2 in
Max. Screen Size Supported
65 in
Min. Screen Size Supported
32 in

Details

Color
Black
Weight Capacity
125 lb
Monitor Capacity
32 to 65 in
For Use On
Flat Panel Display
Mounting
642 x 400, 100 x 100
Standards
UL
Features
Centerless Shift, Flexible, ClickConnect Latching, Lateral Adjustment, Cable Management
Includes
Mounting Hardware
Number of Displays Supported
1
Item
Wall Mount
Device Supported
Flat Panel Display
Mounting Pattern
100 x 100, 642 x 400

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.