Zoro Homepage

MEDIUM FUSION MICRO-ADJUSTABLE FIXED WALL MOUNT

  • Mfr # MSM1U

  • Zoro # G614903367


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Width
25.8"
Overall Depth
2"
Package Contents
Medium Fusion Micro-Adjustable Fixed Wall MountHardware Kit
Mounting Pattern
64(2) 400, 100 x 100
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSM1U
Zoro #
G614903367
UPC #
841872163284
Country of Origin
China

Dimensions

Overall Width
25.8"
Overall Depth
2"
Height Adjustable
Yes
Minimum Screen Size Supported
32"
Maximum Screen Size Supported
65"
Height
18.3"

Details

Item
Wall Mount
Package Contents
Medium Fusion Micro-Adjustable Fixed Wall MountHardware Kit
Mounting Pattern
64(2) 400, 100 x 100
Number of Displays Supported
1
Device Supported
Flat Panel Display
Maximum Load Capacity
125 lb
Certifications & Standards
UL Listed
Mounting Type
Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.