Zoro Homepage

MEDIUM FUSION MICRO-ADJUSTABLE TILT WALL DISPLAY MOUNT

  • Mfr # MTM1U

  • Zoro # G514903337


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Overall Width
25.8"
Overall Depth
2"
Maximum Screen Size Supported
65"
Mounting Pattern
100 x 100, 650 x 400
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTM1U
Zoro #
G514903337
UPC #
841872163291
Country of Origin
China

Dimensions

Overall Width
25.8"
Overall Depth
2"
Maximum Screen Size Supported
65"
Height
17"
Minimum Screen Size Supported
32"
Height Adjustable
Yes

Details

Item
Wall Mount
Mounting Pattern
100 x 100, 650 x 400
Number of Displays Supported
1
Device Supported
Flat Panel Display
Certifications & Standards
UL
Maximum Load Capacity
125 lb
Package Contents
Medium Fusion Micro-Adjustable Tilt Wall Display MountHardware Kit
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.