Zoro Homepage

MEDIUM FUSION MICRO-ADJUSTABLE TILT WALL MOUNT, SINGLE STUD

  • Mfr # MTMS1U

  • Zoro # G614903336


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18.3"
Overall Depth
2"
Maximum Load Capacity
75 lb
Mounting Pattern
200 x 200, 300 x 300, 400 x 300, 300 x 200, 450 x 400, 400 x 400, 400 x 200
Height
14.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTMS1U
Zoro #
G614903336
UPC #
841872167756
Country of Origin
China

Dimensions

Overall Width
18.3"
Overall Depth
2"
Height
14.1"
Maximum Screen Size Supported
47"

Details

Item
Wall Mount
Maximum Load Capacity
75 lb
Mounting Pattern
200 x 200, 300 x 300, 400 x 300, 300 x 200, 450 x 400, 400 x 400, 400 x 200
Number of Displays Supported
1
Package Contents
Medium Fusion Micro-Adjustable Tilt Wall Mount, Single Stud, Custom Hardware Kit
Device Supported
Monitor, TV
Mounting Type
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.