Zoro Homepage

MEDIUM FUSION TILT WALL MOUNT

  • Mfr # MTA1U

  • Zoro # G914903326


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Width
25.8"
Overall Depth
2"
Number of Displays Supported
1
Minimum Screen Size Supported
42"
Maximum Screen Size Supported
86"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA1U
Zoro #
G914903326
UPC #
841872163741
Country of Origin
China

Dimensions

Overall Width
25.8"
Overall Depth
2"
Minimum Screen Size Supported
42"
Maximum Screen Size Supported
86"
Height
16.5"

Details

Item
Wall Mount
Number of Displays Supported
1
Maximum Load Capacity
125 lb
Device Supported
Flat Panel Display
Mounting Pattern
100 x 100, 650 x 400
Certifications & Standards
UL
Package Contents
Medium Fusion Tilt Wall MountHardware Kit
Mounting Type
Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.