Zoro Homepage

Medium In-Wall Mount W/Vesa Br

  • Mfr # MIWRFVB

  • Zoro # G5142804


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Adjustable Angle, Adjustable Depth, Cable Management, Flexible, Tilt
Includes
Max. Load Capacity
125 lb
Compatibility
26" to 40" Displays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIWRFVB
Zoro #
G5142804
UPC #
841872110653
Country of Origin
United States

Dimensions

Max. Screen Size Supported
40 in
Min. Screen Size Supported
26 in

Details

Color
Black
Features
Adjustable Angle, Adjustable Depth, Cable Management, Flexible, Tilt
Includes
Max. Load Capacity
125 lb
Item
Mounting Arm
Compatibility
26" to 40" Displays
Device Supported
Flat Panel Display
Series
MIWRF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.