Zoro Homepage

Medium, Static, Ht Adj, Custom, MSM3241

  • Mfr # MSM3241

  • Zoro # G5171452


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.5"
Width
25.4"
Weight Capacity
125 lb
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSM3241
Zoro #
G5171452
UPC #
-
Country of Origin
Unknown

Dimensions

Height
16.5"
Width
25.4"
Depth
2"
Minimum Screen Size Supported
26"
Maximum Screen Size Supported
47"
Max. Screen Size Supported
47 in
Min. Screen Size Supported
26 in

Details

Color
Black
Weight Capacity
125 lb
Compatibility
Flat Panel Display
Product Type
Wall Mount
Package Contents
Fusion MSM3241 Micro-Adjustable Fixed Wall MountMounting Hardware
Maximum Load Capacity
125 lb
Recycled
Yes
Device Supported
Flat Panel Display
Item
Wall Mount
Includes
Mounting Hardware.
Series
MSM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.