Zoro Homepage

Medium, Static, No-Ht Adj, Cust, MSA3241

  • Mfr # MSA3241

  • Zoro # G5333064


product price: $94.55
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
13.5"
Width
25.4"
Weight Capacity
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSA3241
Zoro #
G5333064
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13.5"
Width
25.4"
Depth
2"
Max. Screen Size Supported
47 in
Max. Adjustable Depth
2 in
Min. Screen Size Supported
26 in

Details

Color
Black
Material
Steel
Weight Capacity
125 lb
Product Type
Wall Mount
Standards
UL
Includes
Mounting Hardware.
Item
Wall Mount
Mounting Pattern
650 x 400, 100 x 100
VESA Mount Compatible
Yes
Recycled
Yes
Device Supported
Flat Panel Display
Series
MSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.