Zoro Homepage

Medium Swing Arm Msb I/F

  • Mfr # MIWRF6000B

  • Zoro # G5324603


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
17.20 in
Width
20.34 in
Weight Capacity
125 lb
Includes
Mounting Hardware, Flat Panel Display Mounting Interface Bracket.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIWRF6000B
Zoro #
G5324603
UPC #
841872110639
Country of Origin
United States

Dimensions

Height
17.20 in
Width
20.34 in
Depth
5.58 in
Max. Adjustable Height
1 in
Min. Screen Size Supported
30 in
Max. Screen Size Supported
50 in

Details

Color
Black
Weight Capacity
125 lb
Includes
Mounting Hardware, Flat Panel Display Mounting Interface Bracket.
Features
Tilt, Swivel; Height Adjustable
Recycled
Yes
Device Supported
Flat Panel Display
Item
Mounting Arm
Compatibility
Flat Screen Display
Series
MIWRF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.