Zoro Homepage

Medium Swing Arms;Dual Stud

  • Mfr # TS318TU

  • Zoro # G8045210


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
17.2"
Width
22.6"
For Use With
LCD Screen, LED Screen, Plasma Screen
Load Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS318TU
Zoro #
G8045210
UPC #
-
Country of Origin
Unknown

Dimensions

Height
17.2"
Width
22.6"
Depth
1.3"
Max. Adjustable Depth
18.20 in
Max. Screen Size Supported
65 in
Max. Adjustable Height
1 in
Min. Screen Size Supported
32 in
Maximum Adjustable Height
1 in
Maximum Screen Size Supported
65 in
Height Adjustable
Yes
Maximum Adjustable Depth
18.20 in
Minimum Screen Size Supported
32 in

Details

Item
Mounting Arm
Color
Black
For Use With
LCD Screen, LED Screen, Plasma Screen
Load Capacity
75 lb
Mounting
Wall Mountable
Includes
1 x Main Assembly, 1 x Wall Rail, 1 x Right Upright, 1 x Left Upright, 1 x Top Interface Support, 1 x Bottom Interface Support, 2 x Wall Rail Cover, 1 x Rag Screw Cover, 1 x Bumper, 1 x Latch Spacer, 2 x Long Adhesive, 4 x Short Adhesive, Mounting Hardware
Features
Tilt
Product Type
Mounting Arm
Compatibility
LCD Screen, LED Screen, Plasma Screen
Mount Profile
Low Profile
Device Supported
TV, Display, Monitor, Flat Panel Display
Mounting Pattern
100 x 100, 600 x 400
VESA Mount Compatible
Yes
Number of Displays Supported
1
Recycled
Yes
Series
Thinstall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.