Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium, Tilt, No-Ht Adj, Custo, MTA3537

  • Mfr # MTA3537

  • Zoro # G5324418


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.5"
Width
25.4"
Weight Capacity
125 lb
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA3537
Zoro #
G5324418
UPC #
-
Country of Origin
Unknown

Dimensions

Height
16.5"
Width
25.4"
Depth
2"
Min. Screen Size Supported
26 in
Max. Screen Size Supported
47 in

Details

Color
Black
Weight Capacity
125 lb
Product Type
Wall Mount
Features
Security Lock, Tilt, Lateral Adjustment
Compatibility
TV
Standards
UL
Includes
Hardware Kit.
Device Supported
Flat Panel Display
Series
MTA
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.