Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MediumFitFixedWall DsplyMnt

  • Mfr # RMF3

  • Zoro # G112494329


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
22 in
Width
19.2 in
Load Capacity
125 lb
Features
Magnetic Pull/Release System, Robust; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMF3
Zoro #
G112494329
UPC #
841872176666
Country of Origin
China

Dimensions

Height
22 in
Width
19.2 in
Depth
1 in
Max. Screen Size Supported
65"
Min. Screen Size Supported
32 in

Details

Item
Wall Mount
Color
Black
Load Capacity
125 lb
Features
Magnetic Pull/Release System, Robust; Height Adjustable
Application
Wall
Mount Pattern
Universal
VESA Mount Compatible
Yes
Mounting Pattern
550 x 450
Device Supported
Display
Mount Profile
Low Profile

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.