Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Menu Board, Back Row Add-On Ki, FCAB3X1U

  • Mfr # FCAB3X1U

  • Zoro # G5306638


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
108.80 in
Weight Capacity
750 lb
Device Supported
Monitor
Number of Displays Supported
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCAB3X1U
Zoro #
G5306638
UPC #
841872158938
Country of Origin
United States

Dimensions

Width
108.80 in
Max. Screen Size Supported
55 in

Details

Color
Black
Weight Capacity
750 lb
Device Supported
Monitor
Number of Displays Supported
6
Item
Ceiling Mount
Series
FCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.