Zoro Homepage

Menu-Board Ceiling Head B2B Ad

  • Mfr # FMSCB

  • Zoro # G200687893


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8.20 in
Width
7 in
Load Capacity
200 lb
Depth
1.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMSCB
Zoro #
G200687893
UPC #
841872175805
Country of Origin
China

Dimensions

Height
8.20 in
Width
7 in
Depth
1.60 in
Max. Screen Size Supported
65 in
Min. Screen Size Supported
42 in

Details

Item
Mounting Adapter
Color
Black
Load Capacity
200 lb
Device Supported
Menu Board, Display Screen
Application
Ceiling
Mount Profile
Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.